Universal Multifold Hand Towel Dispenser in Grey

Part #CDH39  |  Item #7472046  |  Manufacturer Part #DH39

$45.27 EACH

Color/Finish: Grey

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Universal multifold hand towel dispenser is smaller than conventional folded towel dispensers and thus ideal for tight spaces
  • Dispenser is durable, reliable and easy to use, with fewer moving parts
  • Ability to hold more than 500 multifold paper towels in your restrooms, classrooms, staff rooms, cafeterias, kitchens, and more
  • Color: Grey
  • Size: 11.7 x 6.1 x 17.5 in (29.7 x 15.5 x 44.4 cm)

Specifications

Application: Commercial

Collection: Universal

Color Finish: Grey

Color Finish Category: Greys

Depth: 6-1/4 in

Height: 17-1/2 in

Installation Type: Wall Mount

Product Type: Multi-Fold Dispenser

Weight: 3.9

Width: 11-1/4 in