1-1/4 in. Air Purger
1-1/4 in. Air Purger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications