DESCRIPTION

  • Completely automatic and reseats after temperature or pressure relief: Ideal for all domestic water heater applications
  • Incorporates an inert thermal element coating: Provides effective isolation from mineral deposits (liming) and galvanic corrosion

Cash Acme 3/4 in. PEX Pressure Reducing Valve

C228310

Maximum Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
100 psi
Maximum Temperature
210
Valve Disc Material
Silicone
Valve Size
3/4 in
Valve Type
Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS