DESCRIPTION

Cash Acme 3/4 in. Pressure Reducing Valve

C095640

Maximum Pressure:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
125 psi
Maximum Temperature
210
Valve Size
3/4 in
Valve Type
Relief Valves

Starting at
Call for Pricing
  • QUANTITY