DESCRIPTION

  • Offers high capacity protection for domestic and commercial hot water heating devices
  • The valves reseat after either temperature or pressure relief

Cash Acme 150 psi Temperature and Pressure Relief Brass Valve

CFVMX5C

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
IsAcceptableImage
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Disc Material
Silicone
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY