DESCRIPTION

Cash Acme EB45 300 psi Single Union x Threaded Bronze Water Pressure Reducing Valve

C231580045

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
EB45
End Connection 1
NPT Union
End Connection 2
NPT
End Connections
NPT Union x NPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
Polyphenylene Ether, Polysulfone
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY