• Cart

DESCRIPTION

Cash Acme BFP Series Brass Female Union 170 psi Backflow Preventer

C21570000LF

Valve Size:

SPECIFICATIONS

Collection
BFP Series
End Connection 1
Female Union
End Connection 2
Female Union
End Connections
Female Union
FM Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
170 psi
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY