DESCRIPTION

Cash Acme EB-25 300 psi Bronze and Stainless Steel Union PEX Pressure Reducing Valve

C231400045

Manufacturer Part #: 23957-0045

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
EB-25
End Connection 1
Union PEX
End Connection 2
Union PEX
End Connections
Union PEX
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
Polysulfone
Valve Size
3/4 in
Valve Type
Pressure Reducing Valve

Print