• Cart

DESCRIPTION

Cash Acme EB-45 300 psi Bronze NPT Pressure Reducing Valve

C238800045

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
EB-45
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
Polyphenylene Ether, Polysulfone
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

Starting at
Call for Pricing
  • QUANTITY