3/4 in. 300 psi Iron FNPT Pressure Regulating Valve
EB-75 3/4 in. 300 psi Iron FNPT Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Inbuilt back-pass check allows water to flow back through the regulator in cases of thermal expansion caused by hot water heating devices
- Fully pressure-balanced piston automatically reduces and regulates high inlet pressures from a maximum of 300 psi down to 45 psi at standard factory setting
- Every valve is tested for performance prior to shipping
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- EB-75
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-49/64
- Material:
- Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Industrial, Water
- UL Listed:
- No
- UPC:
- 697285914407
- Valve Body Material:
- Iron
- Valve Body Style:
- Spring
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Width:
- 1-29/32