• Cart

DESCRIPTION

Cash Acme EB-75 300 psi Iron FNPT Pressure Reducing Valve

C206

Valve Size:

SPECIFICATIONS

Collection
EB-75
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
No
Length
3-49/64 in
Material
Iron
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
No
Recommended Valve Application
Water
Valve Seat Material
Polysulfone
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

Starting at
Call for Pricing
  • QUANTITY