DESCRIPTION

  • Provides effective isolation from mineral deposits (liming) and galvanic corrosion

Cash Acme External Inlet Temperature and Pressure Valve

CNCLX5LX

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY