3/4 in. Bronze FNPT 150# Relief Valve
F-82 3/4 in. Bronze FNPT 150# Relief Valve
Product Details
Product Details
- Features an elastomer encapsulated disc with an electro less nickel plated seat
- Sizes from 2-1/2 – 12" / 65 – 300 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Includes upstream and downstream pressure taps, must specify riser check kit when ordered
-
Lead Law Compliant
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM F-82
- Application:
- Commercial, Hot Water Boilers, Storage Tanks, Water Heaters
- Collection:
- F-82
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure Class:
- 150#
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve