• Cart

DESCRIPTION

Cash Acme F-95 Iron FNPT 75# Relief Valve

C194970075

Valve Size:

SPECIFICATIONS

Collection
F-95
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
5-1/2 in
IAPMO Listed
No
Material
Iron
NSF Certified
No
Pressure Class
75#
Recommended Valve Application
Water
Valve Disc Material
Silicone
Valve Seat Material
Brass
Valve Size
1 in, 3/4 in
Valve Type
Relief Valve

Starting at
Call for Pricing
  • QUANTITY