1 in. Sweat Thermostat Mixing Valve
Heatguard® 110-D Series 1 in. Sweat Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- CSA Certified:
- CSA B125.3
- Collection:
- Heatguard® 110-D Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 20 gpm
- Height:
- 4-1/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/5 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 130
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1 in
- Valve Type:
- Thermostat Mixing Valve