DESCRIPTION

  • Compact and economical
  • Specifically for the protection of hot water supply systems: Offers protection from over-pressure conditions that are likely to occur as a result of thermal expansion

Cash Acme Pressure Relief Valve

CFWL2

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Threaded
End Connection 2
Threaded
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Disc Material
Silicone
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS