Cash Acme

RP100 2 in. Bronze 175 psi Backflow Preventer

Part #C22990  |  Manufacturer Part #22990

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-510

Collection: RP100

FM Approved: No

Height: 9 in

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 20 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: No

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 2 in