• Cart

DESCRIPTION

Cash Acme RP100 Bronze 175 psi Backflow Preventer

C22986

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-510
Collection
RP100
FM Approved
No
Height
6-1/2 in
IAPMO Listed
No
Length
12-1/4 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY