Cash Acme
RP500 2 in. Polyamide NPT 150 psi Backflow Preventer
Part #C23409 | Item #4663591 | Manufacturer Part #23409
Valve Size:
Product Details
Lead Law Compliant
Specifications
ASSE Standards: ASSE 1015
AWWA Specifications: AWWA C-510
CSA Certified: CSA B64.5
Collection: RP500
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 20-5/8 in
Material: Plastic
Material Type: Polyamide
Maximum Pressure: 150 psi
Maximum Temperature: 110
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: No
Valve Port Opening: Full Port
Valve Size: 2 in
Entire Collection
-
Starting at $450.00