DESCRIPTION

Cash Acme Vacuum Breaker with Check Valve

CB950

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY