This product requires certification to purchase.

Cast Iron Screw Type Valve Box

You last purchased this on
 

Cast Iron Screw Type Valve Box

  • Fast #
  • Part #TI6850461S
  • Item #4834502
  • Manufacturer Part #670610112280
5 out of 5 Customer Rating
You last purchased this on
 

Cast Iron Screw Type Valve Box

  • Fast #
  • Part #TI6850461S
  • Item #4834502
  • Manufacturer Part #670610112280
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
22 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Screw Type Valve Box
Weight:
35 lb