This product requires certification to purchase.

Cast Iron Slip Type Top Section for 6855 Series 2-Piece Valve Boxes (Less Lid)

You last purchased this on
 

Cast Iron Slip Type Top Section for 6855 Series 2-Piece Valve Boxes (Less Lid)

  • Fast #
  • Part #TI685526T
  • Item #4834451
  • Manufacturer Part #670610112235
5 out of 5 Customer Rating
You last purchased this on
 

Cast Iron Slip Type Top Section for 6855 Series 2-Piece Valve Boxes (Less Lid)

  • Fast #
  • Part #TI685526T
  • Item #4834451
  • Manufacturer Part #670610112235
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
6855 Series 2-Piece Valve Boxes
Height:
26 in
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Top Section
Weight:
38 lb