20 in. Recessed Meter Pit Cover

You last purchased this on
 
Castings

20 in. Recessed Meter Pit Cover

This product requires certification to purchase.
You last purchased this on
 
Castings

20 in. Recessed Meter Pit Cover

  • Fast #
  • Part #CW32CI
  • Item #4480206
  • Manufacturer Part #W32CI
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Black Bitumius Paint
Color Finish Name:
Black
Diameter:
22 in
Height:
10 in
Length:
20 in
Material:
Cast Iron
Product Type:
Lid, Tap