This product requires certification to purchase.

28 in. Cast Iron Curb Box Extension

You last purchased this on
 
Castings

28 in. Cast Iron Curb Box Extension

  • Fast #
  • Part #C6500153X
  • Item #3823807
  • Manufacturer Part #6500153X
4.8 out of 5 Customer Rating
You last purchased this on
 
Castings

28 in. Cast Iron Curb Box Extension

  • Fast #
  • Part #C6500153X
  • Item #3823807
  • Manufacturer Part #6500153X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
28 in
Material:
Cast Iron
Product Type:
Curb Box
Weight:
17 lb