3/4 in. Plastic Frosted Proof Inner Lid

You last purchased this on
 
Castings

3/4 in. Plastic Frosted Proof Inner Lid

This product requires certification to purchase.
You last purchased this on
 
Castings

3/4 in. Plastic Frosted Proof Inner Lid

  • Fast #
  • Part #FPPILM
  • Item #1743195
  • Manufacturer Part #3" PLASTIC INNER
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
11-7/8 in
Height:
3 in
Material:
Plastic
Product Type:
Lid
Width:
3/4 in