300 ft. x 2 in. Plastic Tubing
Bruiser™ 300 ft. x 2 in. Plastic Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Bruiser™
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No