1312 ft. Cargo Strap

This product has been replaced by

Cordstrap USA Polyester Strapping
Cordstrap USA 1 in. Polyester Strapping
Manufacturer Part #47307532
You last purchased this on
 
Cordstrap USA

1312 ft. Cargo Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cordstrap USA Polyester Strapping
Cordstrap USA 1 in. Polyester Strapping
Manufacturer Part #47307532
Cordstrap USA

1312 ft. Cargo Strap

  • Fast #
  • Part #C47307518
  • Item #7578163
  • Manufacturer Part #47307518
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
1312 ft
Material:
Plastic
Material Type:
Polyester, Polypropylene Homopolymer
Tool Type:
Cargo Strap
Width:
1 in