18 in. x 50 ft. Manhole Encap

You last purchased this on
 
C.C.I. Pipeline Services

WrapidSeal™ 18 in. x 50 ft. Manhole Encap

This product requires certification to purchase.
Brand image
You last purchased this on
 
C.C.I. Pipeline Services

WrapidSeal™ 18 in. x 50 ft. Manhole Encap

  • Fast #
  • Part #CWS1850
  • Item #1665652
  • Manufacturer Part #WS-18-50
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with concrete, fiberglass, plastic, and steel structures
  • Installs in any climate
  • Seals joints which reduces ground water inflow and infiltration
  • High tensile strength and elongation accommodates structural movement
  • Provides long-term protection
  • Limited field training required
  • Installs with municipal or contract labor
  • Requires Certification

Specifications

Application:
New Construction
Collection:
WrapidSeal™
Diameter:
18 in
Length:
50 ft
Material:
Plastic
Material Type:
Thermoplastic
Product Type:
Manhole Encapsulation System
Size:
18 in x 50 ft