8 x 16 in. Stainless Steel Casing Spacer

You last purchased this on
 
CCI Piping Systems

Model CSS8 8 x 16 in. Stainless Steel Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
CCI Piping Systems

Model CSS8 8 x 16 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #CCSS80816CR
  • Item #4448890
  • Manufacturer Part #CSS8-0816-CR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in 8 inch and 12 inch widths (8" width through 24" pipe recommended)
  • Fast and easy installation on concrete, PVC, ductile iron, polyethylene and steel cased crossing applications
  • Heavy duty two-piece #304 stainless steel or carbon steel casing spacers with durable glass filled polymer runners
  • Casing spacers for bell & spigot joints or large diameter applications are designed and fabricated to insure and extra margin of support
  • CCI pipeline systems has the experience to design and manufacture virtually any configuration of casing spacer, including multi-carrier cluster within a single casing
  • Carbon steel casing spacers are fabricated from pickled & oiled steel and then coated with a fusion bonded copolymer based thermoplastic for superior abrasion resistance and corrosion protection
  • Casing spacers are line with standard ribbed PVC (EPDM alternate) to prevent electrical contact between the carrier pipe and the spacer
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-149-13, ASTM D-2240, ASTM D-3418, ASTM D-638, ASTM D-695, ASTM D-790
Coating:
Thermoplastic
Collection:
Model CSS8
Diameter - Inside 1:
16 in
Fits Pipe Size:
8 in
Material:
Plastic, Stainless Steel
Material Type:
Glass Reinforced Polymer
Product Type:
Casing Spacer
Width:
8 in