3 x 6 in. Plastic Casing Spacer
Model CSPB 3 x 6 in. Plastic Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 8 inch and 12 inch widths. (8? width through 24? pipe recommended)
- Fast and easy installation on concrete, PVC, ductile iron, polyethylene and steel cased crossing applications
- Heavy duty two-piece #304 Stainless Steel or Carbon Steel Casing Spacers with durable glass filled polymer runners
- Casing Spacers for bell & spigot joints or large diameter applications are designed and fabricated to insure and extra margin of support
- CCI Pipeline Systems has the experience to design and manufacture virtually any configuration of casing spacer, including multi-carrier cluster within a single casing
- Carbon Steel Casing Spacers are fabricated from pickled & oiled steel and then coated with a fusion bonded copolymer based thermoplastic for superior abrasion resistance and corrosion protection
- Casing spacers are line with standard ribbed PVC (EPDM alternate) to prevent electrical contact between the carrier pipe and the spacer
Documents
Specifications
- Collection:
- Model CSPB
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Casing Spacer
- UL Listed:
- No