Single Function Showerhead in Polished Nickel
Laura Kirar Single Function Showerhead in Polished Nickel
Frequently Purchased Together
Product Details
- Single function spray
- Easy to clean spray face resists mineral buildup
- High-quality solid brass construction for durability and reliability
- Wall-mount installation
- Water Sense and CEC compliant with a maximum flow rate of 1.75 gpm (6.6 lpm)
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Laura Kirar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 9-1/2 in
- Diameter:
- 5-1/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Height:
- 6-7/8 in
- IAPMO Listed -:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 9-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes