110 CFM Bathroom Exhaust Fan in White
WhisperGreen® Select™ 110 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 0.19
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperGreen® Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in Round;6 in Round
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Aluminium, Magnesium, Zinc
- Sones:
- 0.8
- Type:
- PANFV0511VKSL2
- Volts:
- 120V
- Watts:
- 19.4 W
- Width:
- 13 in