CCY LF 1HDL - WM
Part #W31212S1PT | Item #7320754 | Manufacturer Part #312-1.2-S1-PT
Type:
W31212S1PTProduct Details
Lead Law Compliant
Specifications
Application: Residential
Bathroom Faucet Type: Widespread
CEC Compliant: For Sale in CA
Lead Law Compliant: Yes
Type: W31212S1PT