CCY LF 2HDL WALL MNT LAV- TRI

Part #W31022TOIGM  |  Item #7318304  |  Manufacturer Part #310-2.2TO-I-GM

$557.00 EACH

Type:

W31022TOIGM
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

Lead Law Compliant: Yes

Type: W31022TOIGM