398 MBH Outdoor Condensing Propane Tankless Water Heater
398 MBH Outdoor Condensing Propane Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
- Multiple design and installation configurations with up to 597,000 BTU on a single rack system
- This commercial tankless free standing in-line rack system has a sturdy metal frame constructed
- 6 year limited heat exchanger, 5 year limited tankless parts, 1 year limited rack parts
- Easy field installation reducing installation costs with three simple connections (cold water, hot water and gas)
- As the world's largest water heater manufacturer, we can easily integrate storage into the design
- Multiple combustion systems provide peace of mind with the ability to easily isolate a unit for maintenance which extends the life of the heaters
- Able to link up to 20 heaters together with multi-link system
Documents
Specifications
- AMP:
- 6.75
- ANSI:
- ANSI Z21.10.3 2013
- Application:
- Commercial
- BTU:
- 398000
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Configuration:
- Horizontal
- Emission:
- Low NOx
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 15.2 gpm
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 57 in
- Ignition System:
- Electric Spark
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Freestanding
- Length:
- 66 in
- MBH:
- 398
- Material:
- Copper, Metal, Plastic, Stainless Steel
- Material Type:
- 316L, ABS, CPVC, PVC
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- LIN127171
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 13-1/50 in