1/4 in. Male Flare Brass Adapter
1/4 in. Male Flare Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Includes 1/4" copper tube extension
Specifications
- End Connection 1:
- Male Flare
- End Connection 2:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Adapter
- Material:
- Brass