Locking Cap 1/4 in. Valve Repair Part

You last purchased this on
 
C&D Valve

Locking Cap 1/4 in. Valve Repair Part

This product requires certification to purchase.
Brand image
You last purchased this on
 
C&D Valve

Locking Cap 1/4 in. Valve Repair Part

  • Fast #
  • Part #CCD2290250
  • Item #7233668
  • Manufacturer Part #CD2290/250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
End Connection 1:
Male Flare
End Connection 2:
Male Flare
End Connections:
Male Flare
Fitting Size 2:
1/4 in
Product Type:
Locking Cap
Valve Size:
1/4 in
Weight:
12.25 lb
Width:
4 in