10 in x 96 in Plastic Round Duct Pipe
10 in x 96 in Plastic Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Length:
- 96 in
- Material:
- Plastic
- Material Type:
- HDPE
- Vent Duct Shape:
- Round