6 in. 90 Degree Duct Elbow
6 in. 90 Degree Duct Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Elbow Degree:
- 90 DD
- Vent Duct Shape:
- Round