110# 24 gpd Diaphragm Pump for PB Series UPB161, UPB501, UPB1001 and UPB2001 Small Frame Systems
110# 24 gpd Diaphragm Pump for PB Series UPB161, UPB501, UPB1001 and UPB2001 Small Frame Systems
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- PB Series UPB161, UPB501, UPB1001 and UPB2001 Small Frame Systems
- Energy Star Compliant:
- No
- FM Approved:
- No
- Flow Rate:
- 24 gpm
- IAPMO Listed -:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No