33 x 22 in. No Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel

Part #COM447  |  Item #5073532  |  Manufacturer Part #447

$133.50 EACH

Color/Finish: Satin Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Commercial

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Material Type: T304

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 14 in x 16 in x 9 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in