32 x 18 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in White
Aliso 32 x 18 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aliso
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 15-1/2 in x 8-1/2 in
- Sink Bowl Size, Right:
- 13-1/2 in x 15-1/2 in x 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 18 in