Redondo 33 x 22 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

Part #C735UM20  |  Item #2145308  |  Manufacturer Part #735-UM-20

$612.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Redondo

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 12 in x 16-1/2 in x 8 in

Shape: Rectangular

Sink Bowl Size Left: 16 in x 18-1/2 in x 10 in

Sink Depth: 10-3/4 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in