33 x 22 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

You last purchased this on
 
CECO

Royal Palm 33 x 22 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
CECO

Royal Palm 33 x 22 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

  • Fast #
  • Part #C746UM20
  • Item #5025528
  • Manufacturer Part #746-UM-20
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Royal Palm
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-5/8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
13-1/2 in x 16 in x 9 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 9 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in