32 x 21 in. 4 Hole Cast Iron Double Bowl Undermount Kitchen Sink in White
San Clemente 32 x 21 in. 4 Hole Cast Iron Double Bowl Undermount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- San Clemente
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 32 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13 in x 14-3/4 in x 8 in
- Sink Bowl Size, Right:
- 13 in x 14-3/4 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Width:
- 21 in