• Cart

DESCRIPTION

Ceiling Mount Arm and Flange

N516-6

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
6 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS