1/4 in. MNPT Global Brass Nipple
Series 310 eSafe™ 1/4 in. MNPT Global Brass Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Male threads on the couplings and nipples feature pre-applied thread sealant
- The coupling is fully automatic to ensure quick and easy handling
- ESafe series 310 offers a wide range of easy-to-grip couplings, including Soft-Line and Stream-Line
- Series 310 is also available in Soft-Line and Multi-Link versions
- ESafe series 310 is a vented safety coupling that is disconnected in two stages in order to vent the coupling and minimize the risk of sudden component separation
- ESafe series complies with ISO standard 4414
Specifications
- Application:
- Industrial
- Collection:
- Series 310 eSafe™
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Nipple, Straight
- ISO:
- ISO 4414
- Material:
- Brass
- Maximum Temperature:
- 100
- Origin:
- Global
- Pressure - Maximum:
- 232 psi
- Temperature Range:
- -20 to 100 Deg F