1/4 in. MNPT Global Brass Nipple
Series 320 eSafe™ 1/4 in. MNPT Global Brass Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- ESafe is a one hand operated safety coupling that vents before disconnection eliminating the risk of hose whip
- Male threads on the couplings and nipples feature pre-applied thread sealant
- ESafe series 320 coupling is an easy-to-handle high performing coupling with a long service life
- Series 320 is also available in Soft-Line, Multi-Link versions and in stainless steel version, Series 326
- Full automatic operation ensures easy handling. eSafe complies with ISO standard 4414
- The couplings have a smaller outside dimension than comparable designs
Specifications
- Application:
- Industrial
- Collection:
- Series 320 eSafe™
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Nipple, Straight
- ISO:
- ISO 4414
- Material:
- Brass
- Maximum Temperature:
- 100
- Origin:
- Global
- Pressure - Maximum:
- 232 psi
- Temperature Range:
- -20 to 100 Deg F