DESCRIPTION

Cello Products FIP Barstock Adapter

CBSFA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Size
1/2 in
Type
Straight