24 in. Polypropylene Bouffant Cap in Blue (Case of 1000)
24 in. Polypropylene Bouffant Cap in Blue (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No human contact during manufacturing process
Specifications
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 1000
- Width:
- 24 in